Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100GBASE-LR QSFP28 FOR ARISTA

  • Mfr # QSFP-100G-LR-AR-AX

  • Zoro # G510924930


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
100GBase-LR
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 100GBase-LR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-LR-AR-AX
Zoro #
G510924930
UPC #
840177863240
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
100GBase-LR
Max. Distance Supported
10 km
Interfaces/Ports Details
(1) LC 100GBase-LR Network
Item
QSFP28 Transceiver
Compatibility
MSA Compliant
Application
Optical Network
Connector Type
LC
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.