Zoro Homepage

100GBASE-LR QSFP28 FOR CISCO

  • Mfr # QSFP-100G-LR-S-AX

  • Zoro # G610924892


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-LR
Compatibility
MSA Compliant
Number of Ports
1
Application
Data Networking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-LR-S-AX
Zoro #
G610924892
UPC #
840177841798
Country of Origin
China

Details

Ethernet Technology
100 Gigabit Ethernet
Item
QSFP28 Transceiver
Network Technology
100GBase-LR
Compatibility
MSA Compliant
Number of Ports
1
Application
Data Networking
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) 100GBase-LR Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.