100GBASE-LR4 2KM QSFP28 TRANSCEIVER FOR EXTREME - 100G-LR4-QSFP2K

  • Mfr # 100G-LR4-QSFP2KM-AX

  • Zoro # G110924835


product price:  $2,546.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Routers, Switches, MSA Compliant .
Application
Data Networking
Number of Ports
1
Connector Type
LC
Network Technology
100GBase-LR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100G-LR4-QSFP2KM-AX
Zoro #
G110924835
UPC #
840177857010
Country of Origin
China

Details

Compatibility
Routers, Switches, MSA Compliant .
Application
Data Networking
Number of Ports
1
Connector Type
LC
Network Technology
100GBase-LR4
Fiber Optic Mode
Single-mode
Ethernet Technology
100 Gigabit Ethernet
Max. Distance Supported
2 km
Item
QSFP28 Transceiver
Interfaces/Ports Details
(1) LC 100GBASE-LR4 Network
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.