Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100GBASE-LR4 QSFP28 FOR DELL

  • Mfr # AXG96247

  • Zoro # G610925066


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
10 km
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG96247
Zoro #
G610925066
UPC #
840177899393
Country of Origin
Taiwan, Province of China

Details

Max. Distance Supported
10 km
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Item
QSFP28 Transceiver
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Application
Optical Network
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Number of Ports
1
Network Technology
100GBase-LR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.