Zoro Homepage

100GBASE-LR4 QSFP28 FOR FORTINET

  • Mfr # AXG100523

  • Zoro # G510925203


product price: $1,454.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Network Technology
100GBase-LR4
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100523
Zoro #
G510925203
UPC #
198105000107
Country of Origin
Taiwan, Province of China

Details

Standards
TAA Compliant
Interfaces/Ports Details
(1) LC Duplex 100GBase-LR4 Network
Network Technology
100GBase-LR4
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Application
Optical Network
Connector Type
LC
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Item
QSFP28 Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.