100GBASE-LR4 QSFP28 FOR GIGAMON
Mfr # AXG99058
Zoro # G710924761
product price: $1,189.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG99058
Zoro #
G710924761
UPC #
840177853760
Country of Origin
United States
Details
Item
QSFP28 Transceiver
Number of Ports
1
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
100GBase-LR4
Application
Optical Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.