Zoro Homepage

100GBASE-LR4 QSFP28 FOR INTEL

  • Mfr # SPTSBP4LLCDF-AX

  • Zoro # G710924754


product price: $947.99
/ea
Free Shipping & Returns

Key Features

Network Technology
100GBase-LR4
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTSBP4LLCDF-AX
Zoro #
G710924754
UPC #
840177854231
Country of Origin
China

Details

Network Technology
100GBase-LR4
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Item
QSFP28 Transceiver
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Number of Ports
1
Connector Type
LC
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.