Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100GBASE-LR4 QSFP28 FOR SANDIA

  • Mfr # QSFP100G-LR4-AXS

  • Zoro # G110924750


product price: $3,342.99
/ea
Free Shipping & Returns

Key Features

Maximum Distance Supported
10 km
Fiber Optic Cable Wavelength
0.1 mil
Maximum Data Transfer Rate
100-Gbit/s
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
LC 100GBASE-LR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP100G-LR4-AXS
Zoro #
G110924750
UPC #
840177861307
Country of Origin
Taiwan, Province of China

Dimensions

Fiber Optic Cable Wavelength
0.1 mil

Details

Maximum Distance Supported
10 km
Maximum Data Transfer Rate
100-Gbit/s
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
LC 100GBASE-LR4 Network
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
100GBase-LR4
Compatibility
MSA Compliant
Item
QSFP28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.