100GBASE-LR4 QSFP28 TRANSCEIVER FOR ALCATEL-LUCENT - 3HE105550A
Mfr # 3HE105550AA-AX
Zoro # G910924660
product price: $1,062.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
100GBase-LR4
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HE105550AA-AX
Zoro #
G910924660
UPC #
840177852220
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Network Technology
100GBase-LR4
Application
Optical Network
Fiber Optic Mode
Single-mode
Item
QSFP28 Transceiver
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Connector Type
LC
Compatibility
MSA Compliant
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.