100GBASE-LR4 QSFP28 TRANSCEIVER FOR FORTINET - FN-TRAN-QSFP28-LR
- Mfr # FN-TRAN-QSFP28-LR-AX
- Zoro # G310925250
product price:Â
$
1,309.99
/ea
Free Shipping & Returns
Key Features
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-TRAN-QSFP28-LR-AX
- Zoro #
- G310925250
- UPC #
- 840177828409
- Country of Origin
- China
- Compatibility
- MSA Compliant
- Ethernet Technology
- 100 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 100GBase-LR4 Network
- Fiber Optic Mode
- Single-mode
- Green Environmental Attribute
- Environmentally Friendly
- Item
- QSFP28 Transceiver
- Connector Type
- LC
- Application
- Data Networking
- Network Technology
- 100GBase-LR4
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.