100GBASE-LR4 QSFP28 TRANSCEIVER FOR JUNIPER - JNP-QSFP-100G-LR4 - TAA COMPLIAN
Mfr # AXG96249
Zoro # G010924799
product price:Â $1,517.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Network Technology
100GBase-LR4
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG96249
Zoro #
G010924799
UPC #
840177852305
Country of Origin
Taiwan, Province of China
Details
Ethernet Technology
100 Gigabit Ethernet
Connector Type
LC
Item
QSFP28 Module
Network Technology
100GBase-LR4
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 100GBase-LR4 Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode
Number of Ports
1
Application
Data Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.