Shop AXIOM
See all product information
Create Account
100GBASE-LR4 QSFP28 TRANSCEIVER FOR MERAKI - MA-QSFP-100G-LR
- Mfr # MA-QSFP-100G-LR4-AX
- Zoro # G210925046
product price:Â
$
1,110.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Compatibility
Routers, Switches, MSA Compliant .
Connector Type
LC
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA-QSFP-100G-LR4-AX
- Zoro #
- G210925046
- UPC #
- 840177861901
- Country of Origin
- China
Details
- Ethernet Technology
- 100 Gigabit Ethernet
- Fiber Optic Mode
- Single-mode
- Compatibility
- Routers, Switches, MSA Compliant .
- Connector Type
- LC
- Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Green Environmental Attribute
- Environmentally Friendly
- Item
- QSFP28 Transceiver
- Interfaces/Ports Details
- (1) LC 100GBASE-LR4 Network
- Application
- Data Networking
- Network Technology
- 100GBase-LR4
- Max. Distance Supported
- 10 km
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.