Shop AXIOM
See all product information
Create Account
100Gbase-Lr4 Qsfp28 Transceiver For Ruckus - E100G-Qsfp28-Lr4-10
- Mfr # E100G-QSFP28-LR4-10KM-AX
- Zoro # G1875584
product price:Â
$
1,448.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Application
Optical Network and Data Networking Applications
Single Mode/Multi-Mode
Single-Mode
Ethernet Technology
100 Gigabit Ethernet
Total Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E100G-QSFP28-LR4-10KM-AX
- Zoro #
- G1875584
- UPC #
- 841280187308
- Country of Origin
- Unknown
Details
- Standards
- MSA Compliant
- Application
- Optical Network and Data Networking Applications
- Single Mode/Multi-Mode
- Single-Mode
- Ethernet Technology
- 100 Gigabit Ethernet
- Total Number of Ports
- 1
- Compatible With
- Ruckus Wireless ICX 7650 Switch
- Form Factor
- Hot Swappable
- Connector Type
- LC
- Media Type Supported
- Optical Fiber
- Network Technology
- 100GBASE-LR4
- Item
- Transceiver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.