100Gbase-Psm4 Qsfp28 Transceiver For Arista - Qsfp-100G-Psm4

  • Mfr # QSFP-100G-PSM4-AX
  • Zoro # G3563337
product price: 
$
796.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Network Technology
100GBase-PSM4
Type
QSFP
Media Type Supported
Optical Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QSFP-100G-PSM4-AX
Zoro #
G3563337
UPC #
841280166648
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Network Technology
100GBase-PSM4
Type
QSFP
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO 100GBase-PSM4 Network
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Number of Ports
1
Connector Type
MPO
Fiber Optic Cable Standard
G.652 µm
Ethernet Technology
100 Gigabit Ethernet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews