100Gbase-Psm4 Qsfp28 Transceiver For Intel - Sptsbp2Pmcdf

  • Mfr # SPTSBP2PMCDF-AX
  • Zoro # G3557536
product price: 
$
1,232.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Connector Type
MPO
Ethernet Technology
100 Gigabit Ethernet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPTSBP2PMCDF-AX
Zoro #
G3557536
UPC #
841280156274
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Compatibility
MSA Compliant
Connector Type
MPO
Ethernet Technology
100 Gigabit Ethernet
Fiber Optic Mode
Single-mode
Fiber Optic Cable Standard
G.652 µm
Media Type Supported
Optical Fiber
Number of Ports
1
Interfaces/Ports Details
(1) MPO 100GBase-PSM4 Network
Type
QSFP28
Network Technology
100GBase-PSM4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews