100GBASE-SR-BIDI QSFP28 TRANSCEIVER FOR CISCO - QSFP-100G-SR-BD
Mfr # QSFP-100G-SR-BD-AX
Zoro # G910924677
product price: $1,182.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
100 Gigabit Ethernet
Application
Data Networking
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 100GBASE-SR BiDi Network
Compatibility
Routers, Switches, MSA Compliant .
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSFP-100G-SR-BD-AX
Zoro #
G910924677
UPC #
840177852664
Country of Origin
China
Details
Ethernet Technology
100 Gigabit Ethernet
Application
Data Networking
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC 100GBASE-SR BiDi Network
Compatibility
Routers, Switches, MSA Compliant .
Item
QSFP28 Transceiver
Max. Distance Supported
0.15 km
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
100GBase-SR BiDi
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.