100GBASE-SR4 QSFP28 FOR ARISTA TAA
Mfr # AXG96788
Zoro # G510925142
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG96788
Zoro #
G510925142
UPC #
840177846229
Country of Origin
Taiwan, Province of China
Details
Fiber Optic Mode
Multi-mode
Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Standards
TAA Compliant
Item
QSFP28 Transceiver
Number of Ports
1
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO-12 100GBASE-SR4 Network
Ethernet Technology
100 Gigabit Ethernet
Connector Type
MPO-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.