Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100GBASE-SR4 QSFP28 FOR DELL

  • Mfr # 407-BCEX-AX

  • Zoro # G610925288


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Application
Data Networking
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 100GBase-SR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BCEX-AX
Zoro #
G610925288
UPC #
840177841132
Country of Origin
China

Details

Number of Ports
1
Item
QSFP28 Transceiver
Application
Data Networking
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) 100GBase-SR4 Network
Media Type Supported
Optical Fiber
Network Technology
100GBase-SR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.