Zoro Homepage

100GBASE-SR4 QSFP28 FOR F5 TAA

  • Mfr # AXG101254

  • Zoro # G210925039


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Application
Data Networking
Network Technology
100GBase-SR4
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101254
Zoro #
G210925039
UPC #
840177886539
Country of Origin
Taiwan, Province of China

Details

Media Type Supported
Optical Fiber
Application
Data Networking
Network Technology
100GBase-SR4
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Item
QSFP28 Transceiver
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Standards
TAA Compliant
Connector Type
MPO-12
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Number of Ports
1
Max. Distance Supported
0.10 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.