Zoro Homepage

100GBASE-SR4 QSFP28 FOR FORTINET

  • Mfr # AXG100454

  • Zoro # G610925226


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Application
Optical Network
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Max. Distance Supported
0.10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100454
Zoro #
G610925226
UPC #
198105000114
Country of Origin
Taiwan, Province of China

Details

Item
QSFP28 Transceiver
Application
Optical Network
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Max. Distance Supported
0.10 km
Network Technology
100GBase-SR4
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Connector Type
MPO-12
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.