100GBASE-SR4 QSFP28 FOR HP
Mfr # Q2F19A-AX
Zoro # G010925208
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Network Technology
100GBase-SR4
Connector Type
MPO-12
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q2F19A-AX
Zoro #
G010925208
UPC #
840177887376
Country of Origin
China
Details
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Network Technology
100GBase-SR4
Connector Type
MPO-12
Application
Data Networking
Item
QSFP28 Transceiver
Ethernet Technology
100 Gigabit Ethernet
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Compatibility
MSA Compliant
Max. Distance Supported
0.10 km
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.