Zoro Homepage

100GBASE-SR4 QSFP28 FOR HPE

  • Mfr # JL274A-AX

  • Zoro # G110924910


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Network Technology
100GBase-SR4
Max. Distance Supported
0.10 km
Connector Type
MPO-12
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL274A-AX
Zoro #
G110924910
UPC #
841280184499
Country of Origin
China

Details

Network Technology
100GBase-SR4
Max. Distance Supported
0.10 km
Connector Type
MPO-12
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Number of Ports
1
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Item
QSFP28 Transceiver
Application
Data Networking
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.