Zoro Homepage

100GBASE-SR4 QSFP28 FOR JUNIPER

  • Mfr # QSFP-100G-SR4-C-AX

  • Zoro # G010925222


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Number of Ports
1
Application
Optical Network
Max. Distance Supported
0.10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-SR4-C-AX
Zoro #
G010925222
UPC #
840177854491
Country of Origin
China

Details

Item
QSFP28 Transceiver
Media Type Supported
Optical Fiber
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Number of Ports
1
Application
Optical Network
Max. Distance Supported
0.10 km
Connector Type
MPO-12
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Network Technology
100GBase-SR4
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.