Zoro Homepage

100GBASE-SR4 QSFP28 FOR KEMP

  • Mfr # AXG100970

  • Zoro # G110924798


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Connector Type
MPO
Standards
TAA Compliant
Application
Optical Network
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100970
Zoro #
G110924798
UPC #
840177842962
Country of Origin
Taiwan, Province of China

Details

Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Connector Type
MPO
Standards
TAA Compliant
Application
Optical Network
Item
QSFP28 Transceiver
Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Multi-mode
Compatibility
MSA Compliant
Network Technology
100GBase-SR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.