100GBASE-SR4 QSFP28 FOR KEMP
Mfr # LM-QSFP28-100G-SR-AX
Zoro # G210924742
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Network Technology
100GBase-SR4
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
Standards
TAA Compliant
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM-QSFP28-100G-SR-AX
Zoro #
G210924742
UPC #
840177842948
Country of Origin
China
Details
Network Technology
100GBase-SR4
Item
QSFP28 Transceiver
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
Standards
TAA Compliant
Compatibility
MSA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO 100GBase-SR4 Network
Connector Type
MPO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.