Zoro Homepage

100GBASE-SR4 QSFP28

  • Mfr # Q28-SR4-MM-AX

  • Zoro # G610924717


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
MPO-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q28-SR4-MM-AX
Zoro #
G610924717
UPC #
840177846908
Country of Origin
United States

Details

Fiber Optic Mode
Multi-mode
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Media Type Supported
Optical Fiber
Connector Type
MPO-12
Item
QSFP28 Transceiver
Interfaces/Ports Details
(1) MPO-12 100GBASE-SR4 Network
Network Technology
100GBase-SR4
Compatibility
MSA Compliant
Ethernet Technology
100 Gigabit Ethernet
Application
Data Networking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.