Zoro Homepage

100GBASE-SR4 QSFP28 TAA

  • Mfr # AXG100095

  • Zoro # G810924685


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Network Technology
100GBase-SR4
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
Max. Distance Supported
0.10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG100095
Zoro #
G810924685
UPC #
840177861581
Country of Origin
Taiwan, Province of China

Details

Application
Data Networking
Network Technology
100GBase-SR4
Item
QSFP28 Transceiver
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) MPO-12 100GBASE-SR4 Network
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Connector Type
MPO-12
Compatibility
Routers, Switches, MSA Compliant .
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.