100GBASE-SR4 QSFP28 TRANSCEIVER FOR CISCO - MA-QSFP-100G-SR4
Mfr # MA-QSFP-100G-SR4-AX
Zoro # G810925118
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-SR4
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Application
Optical Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-QSFP-100G-SR4-AX
Zoro #
G810925118
UPC #
840177850745
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-SR4
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Application
Optical Network
Compatibility
MSA Compliant
Green Environmental Attribute
Environmentally Friendly
Connector Type
MPO-12
Item
QSFP28 Transceiver
Fiber Optic Mode
Multi-mode
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.