Zoro Homepage

100GBASE-SR4 QSFP28 TRANSCEIVER FOR DELL - 407-BBWQ

  • Mfr # 407-BBWQ-AX

  • Zoro # G410924733


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Network Technology
100GBase-SR4
Connector Type
MPO-12
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407-BBWQ-AX
Zoro #
G410924733
UPC #
840177846823
Country of Origin
United States

Details

Number of Ports
1
Network Technology
100GBase-SR4
Connector Type
MPO-12
Fiber Optic Mode
Multi-mode
Item
QSFP28 Transceiver
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) MPO-12 100GBASE-SR4 Network
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.