Shop AXIOM
See all product information
Create Account
100Gbase-Sr4 Qsfp28 Transceiver For Fortinet - Fn-Tran-Qsfp28-Sr
- Mfr # FN-TRAN-QSFP28-SR-AX
- Zoro # G1846193
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Standards
MSA Compliant
Type
QSFP28
Total Number of Ports
1
Network Technology
100GBase-SR4
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-TRAN-QSFP28-SR-AX
- Zoro #
- G1846193
- UPC #
- 840177899812
- Country of Origin
- Unknown
- Standards
- MSA Compliant
- Type
- QSFP28
- Total Number of Ports
- 1
- Network Technology
- 100GBase-SR4
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 100 Gigabit Ethernet
- Interface Details
- 1 x 100GBase-SR4 Network
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.