100GBASE-SR4 QSFP28 TRANSCEIVER FOR MELLANOX - MMA1B00-C100D - TAA COMPLIANT

  • Mfr # AXG97156

  • Zoro # G714907951


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Connector Type
MPO-12
Maximum Operating Temperature
158°F
Minimum Operating Temperature
32°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG97156
Zoro #
G714907951
UPC #
-
Country of Origin
United States

Details

Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Connector Type
MPO-12
Maximum Operating Temperature
158°F
Minimum Operating Temperature
32°F
Compatibility
MSA Compliant
Network Technology
100GBase-SR4
Maximum Distance Supported
0.10 km
Features
Digital Optical Monitoring (DOM)
Ethernet Technology
100 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Item
QSFP28 Transceiver Module
Standards
TAA Compliant
Number of Ports
1
Application
Data Networking, Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.