Zoro Homepage

100GBASE-SR4 QSFP28 TRANSCEIVER FOR NETAPP - X6540

  • Mfr # X65405-AX

  • Zoro # G610924731


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Network Technology
100GBase-SR4
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Optical Network
Fiber Optic Mode
Multi-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X65405-AX
Zoro #
G610924731
UPC #
840177886003
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Network Technology
100GBase-SR4
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Application
Optical Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.10 km
Number of Ports
1
Connector Type
MPO-12
Item
QSFP28 Transceiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.