Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100GBASE-SR4 QSFP28 TRANSCEIVER, MMF, MPO-12, 100M, 850NM FOR INTEL

  • Mfr # E100GQSFP28SRX-AX

  • Zoro # G610925264


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.10 km
Operating Temp. Range
32°F (0°C) to 185°F (85°C)
Network Technology
100GBase-SR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100GQSFP28SRX-AX
Zoro #
G610925264
UPC #
198105000299
Country of Origin
China

Details

Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Max. Distance Supported
0.10 km
Operating Temp. Range
32°F (0°C) to 185°F (85°C)
Network Technology
100GBase-SR4
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Ethernet Technology
100 Gigabit Ethernet
Compatibility
MSA Compliant
Item
QSFP28 Transceiver
Fiber Optic Mode
Multi-mode
Application
Optical Network
Number of Ports
1
Connector Type
MPO-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.