100GBASE-SR4 QSFP28 TRANSCEIVER, MMF, MPO-12, 100M, 850NM FOR JUNIPER
Mfr # AXG97058
Zoro # G410925242
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Connector Type
MPO-12
Ethernet Technology
100 Gigabit Ethernet
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG97058
Zoro #
G410925242
UPC #
840177899508
Country of Origin
United States
Details
Application
Data Networking
Connector Type
MPO-12
Ethernet Technology
100 Gigabit Ethernet
Standards
TAA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Network Technology
100GBase-SR4
Item
QSFP28 Transceiver
Compatibility
MSA Compliant
Max. Distance Supported
0.10 km
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.