AXIOM 100GBS DUAL PORT QSFP28 PCIE 4.0 X16 NIC CARD - PCIE4-2QSFP28-AX

  • Mfr # PCIE4-2QSFP28-AX

  • Zoro # G110872587


product price:  $1,403.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Mounting
Plug-in Card
Includes
100Gbs Dual Port QSFP28 PCIe 4.0 x16 NIC Card - PCIE4-2QSFP28-AX, Full Height Mounting Brackets, Half Height Mounting Brackets
Data Transfer Rate
12.50 GB/s
Expansion Slot Type
QSFP28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCIE4-2QSFP28-AX
Zoro #
G110872587
UPC #
840177840333
Country of Origin
China

Dimensions

Height
6.8 in
Width
0.8 in

Details

Item
100Gigabit Ethernet Card
Number of Ports
2
Mounting
Plug-in Card
Includes
100Gbs Dual Port QSFP28 PCIe 4.0 x16 NIC Card - PCIE4-2QSFP28-AX, Full Height Mounting Brackets, Half Height Mounting Brackets
Data Transfer Rate
12.50 GB/s
Expansion Slot Type
QSFP28
Media Type Supported
Optical Fiber
Host Interface
PCI Express 4.0 x16
Chipset Manufacturer
Intel
Device Supported
Server
Network Technology
100GBase-X
Maximum Data Transfer Rate
100-Gbit/s
Form Factor
Plug-in Card
Network Standard
100GBase-X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.