Zoro Homepage

100M 10GBASE-T SFP+ FOR CISCO

  • Mfr # SFP-10G-T-100-AX

  • Zoro # G310924895


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Max. Distance Supported
0.10 km
Compatibility
MSA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-T-100-AX
Zoro #
G310924895
UPC #
840177861628
Country of Origin
China

Details

Max. Distance Supported
0.10 km
Compatibility
MSA Compliant
Application
Data Networking
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network
Item
SFP+ Transceiver
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Network Technology
10GBase-T
Green Environmental Attribute
Environmentally Friendly
Connector Type
RJ-45
Media Type Supported
Twisted Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.