100M SP LC 2KM NETWORK ADAPTER
Mfr # PCIE1LCFX12KM-AX
Zoro # G022442380
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Interfaces/Ports Details
1 x 100BASE-X Expansion Slot
Network Standard
100Base-X
Host Interface
PCI Express x1
Bracket Height
Full Height and Half Height
Number of LC Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCIE1LCFX12KM-AX
Zoro #
G022442380
UPC #
198105032887
Country of Origin
Multiple
Dimensions
Bracket Height
Full Height and Half Height
Details
Interfaces/Ports Details
1 x 100BASE-X Expansion Slot
Network Standard
100Base-X
Host Interface
PCI Express x1
Number of LC Ports
1
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
1
Includes
100Mbs Single Port LC PCIe x1 NIC CardFull Height and Half Height Mounting Brackets
Maximum Data Transfer Rate
100-Mbit/s
Form Factor
Plug-in Card
Item
Fast Ethernet Card
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.