100M SP LC 2KM NETWORK ADAPTER TAA
Mfr # AXG104043
Zoro # G622445934
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Plug-in Card
Number of LC Ports
1
Bracket Height
Full Height and Half Height
Maximum Data Transfer Rate
100-Mbit/s
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG104043
Zoro #
G622445934
UPC #
198105032894
Country of Origin
Multiple
Dimensions
Bracket Height
Full Height and Half Height
Details
Form Factor
Plug-in Card
Number of LC Ports
1
Maximum Data Transfer Rate
100-Mbit/s
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
1
Interfaces/Ports Details
1 x 100BASE-X Expansion Slot
Includes
100Mbs Single Port LC PCIe x1 NIC CardFull Height and Half Height Mounting Brackets
Item
Fast Ethernet Card
Network Standard
100Base-X
Host Interface
PCI Express x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.