100M SP SFP NETWORK ADAPTER
Mfr # AXG95709
Zoro # G822442252
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
1
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
100-Mbit/s
Host Interface
PCI Express x1
Includes
100Mbs Single Port SFP PCIe x1 NIC CardFull Height and Half Height Mounting Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AXG95709
Zoro #
G822442252
UPC #
198105032870
Country of Origin
Multiple
Dimensions
Bracket Height
Full Height and Half Height
Details
Total Number of Expansion Slots
1
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
100-Mbit/s
Host Interface
PCI Express x1
Includes
100Mbs Single Port SFP PCIe x1 NIC CardFull Height and Half Height Mounting Brackets
Item
Fast Ethernet Card
Interfaces/Ports Details
1 x 100BASE-X Expansion Slot
Network Standard
100Base-X
Expansion Slot Type
SFP
Form Factor
Plug-in Card
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.