100MBPS-2.7GBP SFP
Mfr # SFPC12-MR39-AX
Zoro # G010925000
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Application
Data Networking
Max. Distance Supported
120 km
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFPC12-MR39-AX
Zoro #
G010925000
UPC #
840177885303
Country of Origin
China
Details
Application
Data Networking
Max. Distance Supported
120 km
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber
Item
SFP Module
Connector Type
LC
Max. Data Transfer Rate
2.70 Gbit/s
Compatibility
MSA Compliant
Network Technology
OC-48/STM-16
Interfaces/Ports Details
(1) LC OC-48/STM-16 Network
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.