100Mbs Single Port Sc 2Km Mmf Pcie X1 Nic Card -
- Mfr # PCIE1SCFX12KM-AX
- Zoro # G9852774
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Server
Connector Type
PCI Express 2.0 x1
Number of Ports
1
Height
4.3 in
Depth
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCIE1SCFX12KM-AX
- Zoro #
- G9852774
- UPC #
- 841280185571
- Country of Origin
- Unknown
- Item
- Fast Ethernet Card
- Compatible With
- Server
- Connector Type
- PCI Express 2.0 x1
- Number of Ports
- 1
- Number of SC Ports
- 1
- Fiber Mode Supported
- Multi-mode
- Data Transfer Rate
- 12.50 MB/s
- Network Technology
- 100Base-X
- Media Type Supported
- Optical Fiber
- Form Factor
- Plug-in Card
- Network Standard
- 100Base-X
- Maximum Data Transfer Rate
- 100-Mbit/s
- Host Interface
- PCI Express 2.0 x1
- Device Supported
- Server
- Includes
- 100Mbs Single Port SC 2km MMF PCIe x1 NIC, Half-height and Full-height Mounting Brackets
Dimensions
- Height
- 4.3 in
- Depth
- 2.7 in
- Width
- 0.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.