10/100/1000MBS QUAD PORT RJ45 PCIE X4 NIC CARD FOR HP - W8X25A
- Mfr # W8X25AA-AX
- Zoro # G810874188
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
4
Media Type Supported
Twisted Pair
Host Interface
PCI Express 2.1 x4
Network Technology
1000Base-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W8X25AA-AX
- Zoro #
- G810874188
- UPC #
- 840177860232
- Country of Origin
- China
Dimensions
- Width
- 0.6 in
- Height
- 5.9 in
Details
- Item
- Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Number of Ports
- 4
- Media Type Supported
- Twisted Pair
- Host Interface
- PCI Express 2.1 x4
- Network Technology
- 1000Base-T
- Device Supported
- Server
- Color
- Green
- Chipset Manufacturer
- Intel
- Number of Network (RJ-45) Ports
- 4
- Max. Data Transfer Rate
- 1 Gbit/s
- Chipset Model
- JL82576EB
- Maximum Data Transfer Rate
- 1-Gbit/s
- Form Factor
- Plug-in Card
- Network Standard
- 1000Base-T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.