10/100/1000Mbs Quad Port RJ45 PCIe x4 NIC Card for Lenovo - 00AG520
- Mfr # 00AG520-AX
- Zoro # G0794006
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Width
0.6 in
Host Interface
PCI Express 2.1 x4
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
4
Number of Ports
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00AG520-AX
- Zoro #
- G0794006
- UPC #
- 841280122088
- Country of Origin
- Unknown
Dimensions
- Width
- 0.6 in
- Height
- 5.9 in
- Depth
- 2.2 in
Details
- Item
- Gigabit Ethernet Card
- Host Interface
- PCI Express 2.1 x4
- Media Type Supported
- Twisted Pair
- Number of Network (RJ-45) Ports
- 4
- Number of Ports
- 4
- Network Standard
- 10/100/1000Base-T
- Form Factor
- Plug-in Card
- Device Supported
- Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.