Shop AXIOM
See all product information
Create Account
10/100/1000Mbs Single Port Rj45 Pcie X1 Nic Card For Hp - S215Aa
- Mfr # FS215AA-AX
- Zoro # G0681190
product price:Â
$
50.39
/ea
Key Features
Number of Ports
1
Mounting
Plug-in Card
Number of Network (RJ-45) Ports
1
Device Supported
Server
Network Technology
10/100/1000Base-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS215AA-AX
- Zoro #
- G0681190
- UPC #
- 841280110979
- Country of Origin
- Unknown
- Item
- Gigabit Ethernet Card
- Number of Ports
- 1
- Mounting
- Plug-in Card
- Number of Network (RJ-45) Ports
- 1
- Device Supported
- Server
- Network Technology
- 10/100/1000Base-T
- Media Type Supported
- Twisted Pair
- Host Interface
- PCI Express 1.1 x1
- Network Standard
- 10/100/1000Base-T
- Form Factor
- Plug-in Card
Dimensions
- Height
- 3.9 in
- Width
- 0.6 in
- Depth
- 2.2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.