Shop AXIOM
See all product information
Create Account
10/25Gbase-Csr Sfp28 Transceiver For Cisco - Sfp-10/25G-Csr-S=
- Mfr # SFP-10/25G-CSR-S-AX
- Zoro # G0934450
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Standards
MSA Compliant
Interface Details
1 x LC/PC Duplex 25GBase-CSR Network
Media Type Supported
Optical Fiber
Type
SFP28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10/25G-CSR-S-AX
- Zoro #
- G0934450
- UPC #
- 841280182358
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Standards
- MSA Compliant
- Interface Details
- 1 x LC/PC Duplex 25GBase-CSR Network
- Media Type Supported
- Optical Fiber
- Type
- SFP28
- Total Number of Ports
- 1
- Ethernet Technology
- 25 Gigabit Ethernet
- Connector Type
- LC/PC
- Single Mode/Multi-Mode
- Multi-Mode
- Network Technology
- 25GBase-SR10GBase-SR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.