10/25GBASE-LR SFP28 TRANSCEIVER FOR ARISTA - SFP-25G-MR-LR
Mfr # SFP-25G-MR-LR-AX
Zoro # G010925192
product price:Â $332.99
/ea
Free Shipping & Returns
Key Features
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Compatibility
MSA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFP-25G-MR-LR-AX
Zoro #
G010925192
UPC #
840177861987
Country of Origin
China
Details
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Item
SFP28 Transceiver
Compatibility
MSA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Network Technology
25GBase-LR
Fiber Optic Mode
Single-mode
Application
Optical Network
Connector Type
LC
Ethernet Technology
25 Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.