Zoro Homepage

10/25GBASE-LR SFP28 TRANSCEIVER

  • Mfr # S28-10/25G-LR-AX

  • Zoro # G210924810


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
25 Gigabit Ethernet
Number of Ports
1
Network Technology
25GBase-LR
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 25GBase-LR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S28-10/25G-LR-AX
Zoro #
G210924810
UPC #
840177857270
Country of Origin
China

Details

Ethernet Technology
25 Gigabit Ethernet
Number of Ports
1
Network Technology
25GBase-LR
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Item
SFP28 Module
Compatibility
MSA Compliant
Max. Data Transfer Rate
25 Gbit/s
Media Type Supported
Optical Fiber
Connector Type
LC
Max. Distance Supported
10 km
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.