10/25GBASE-SR SFP28 TRANSCEIVER FOR DELL - 407-BCGJ - TAA COMPLIAN
Mfr # AXG101014
Zoro # G910924875
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG101014
Zoro #
G910924875
UPC #
840177852985
Country of Origin
United States
Details
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Compatibility
MSA Compliant
Network Technology
25GBase-SR
Item
SFP28 Transceiver
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC
Application
Data Networking
Number of Ports
1
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.