Zoro Homepage

10/25GBASE-SR SFP28 TRANSCEIVERMMF, LC, 100M, 850MN

  • Mfr # AFBR-735SMZ-AX

  • Zoro # G110924729


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-SR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFBR-735SMZ-AX
Zoro #
G110924729
UPC #
-
Country of Origin
United States

Details

Number of Ports
1
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28 Transceiver
Interfaces/Ports Details
(1) LC 25GBase-SR Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
25GBase-SR
Compatibility
MSA Compliant
Connector Type
LC
Max. Distance Supported
0.10 km
Application
Data Networking
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.