Shop AXIOM
See all product information
Create Account
10Ft Cat6 550Mhz Patch Cable Non-Booted (Yellow)
- Mfr # C6NB-Y10-AX
- Zoro # G0772446
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
10 ft
Solid / Stranded
Stranded
Category - Data Cable
Category 6
Item - Data Cable
Patch Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6NB-Y10-AX
- Zoro #
- G0772446
- UPC #
- 841280114861
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Solid / Stranded
- Stranded
- Category - Data Cable
- Category 6
- Item - Data Cable
- Patch Cable
- Green Environmental Attribute
- Environmentally Friendly
- Jacket Color
- Yellow
- Wire Gauge
- 24 AWG
- Features
- Non-booted
- For Use With
- Network Device
- Connector Plating
- Gold
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Performance Category
- Category 6
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Color
- Yellow
- End 1 Gender
- Male
Dimensions
- Length - Patch Cord
- 10 ft
- Wire Size
- 24 AWG
- Cable Length
- 10 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.